Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Twist drill assortment HSS DIN 338 type RN 130°

Twist drill HSS DIN 338 type RN HC assmnt. 19 pcs
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
ZEBRA

Art.-no. 0624000001

Prices for customers after login

Twist drill assortment HSS DIN 338 type RN 130°

Art.-no. 0624000001

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 12,500 products

19 pieces Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort


Optimised cross thinning



Highly accurate tapping without centring, even on curved surfaces


Optimum cross-grinding



Ideal for producing core drill holes


Highly precise tip grinding for precise drilling



Excellent adhesion of cooling lubricants and a reduced tendency towards build-up


Vaporised surface

Notice

See overview tables for drill/material assignments

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Included in delivery

1.0–10.0 mm, graduation 0.5 mm

Number of pieces in assortment/set

19 PCS

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material sub-group

General structural steels
Non-alloyed tempering steels
Cast iron
Ductile iron
Malleable cast iron
Magnesium alloys
Copper, low-alloyed
Brass, long-chipping
Brass, short-chipping
Plastics, duroplastic
Plastics, thermoplastic

Surface

Vaporised

Cutting material

HSS

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

1 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

Twist drill assortment HSS DIN 338 type RN 130° including:

1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D1,0MM

ZEBRA
Description:
1 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D1,5MM

ZEBRA
Description:
1.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D2,0MM

ZEBRA
Description:
2 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D2,5MM

ZEBRA
Description:
2.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D3,0MM

ZEBRA
Description:
3 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D3,5MM

ZEBRA
Description:
3.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D4,0MM

ZEBRA
Description:
4 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D4,5MM

ZEBRA
Description:
4.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D5,0MM

ZEBRA
Description:
5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D5,5MM

ZEBRA
Description:
5.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,0MM

ZEBRA
Description:
6 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,5MM

ZEBRA
Description:
6.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D7,0MM

ZEBRA
Description:
7 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D7,5MM

ZEBRA
Description:
7.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D8,0MM

ZEBRA
Description:
8 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D8,5MM

ZEBRA
Description:
8.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D9,0MM

ZEBRA
Description:
9 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D9,5MM

ZEBRA
Description:
9.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D10,0MM

ZEBRA
Description:
10 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
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
Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Cutting and drilling oil CUT+COOL

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
Cutting and drilling oil CUT+COOL Perfect

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cutting and drilling oil CUT+COOL Perfect

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs
Drilling and cutting paste Cut and Cool Perfect

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
Cutting and drilling oil CUT+COOL

CUTOIL-DRILL-(CUT-COOL)-CANISTER-5LTR

Multi cutting oil for light to medium machining work
x 1 pcs