Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Twist drill assortment HSS DIN 338 type RN TiN head

Twist drill HSS DIN 338 type RN TiN 19 pieces
DRL-MET-SET-DIN338-HSS-TINT-(D1-10)-0,5
ZEBRA

Art.-no. 0624020001

Prices for customers after login

Twist drill assortment HSS DIN 338 type RN TiN head

Art.-no. 0624020001

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

19 pieces TiN head coated steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and cast iron.

Precise & Quick drilling


  • The sturdy twist drill with its short design provides for precise drilling.

  • Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.

  • Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.

Self-centering


  • The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.

Long tool life


  • The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill.

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Number of pieces in assortment/set

19 PCS

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Surface

TiN

Cutting material

HSS

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

Twist drill assortment HSS DIN 338 type RN TiN head including:

1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D1,0MM

ZEBRA
Description:
1.0 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D1,5MM

ZEBRA
Description:
1.5 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D2,0MM

ZEBRA
Description:
2.0 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D2,5MM

ZEBRA
Description:
2.50 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D3,0MM

ZEBRA
Description:
3.00 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D3,5MM

ZEBRA
Description:
3.50 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D4,0MM

ZEBRA
Description:
4 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D4,5MM

ZEBRA
Description:
4.50 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D5,0MM

ZEBRA
Description:
5 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D5,5MM

ZEBRA
Description:
5.5 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D6,0MM

ZEBRA
Description:
6 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D6,5MM

ZEBRA
Description:
6.5 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D7,0MM

ZEBRA
Description:
7 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D7,5MM

ZEBRA
Description:
7.5 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D8,0MM

ZEBRA
Description:
8 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D8,5MM

ZEBRA
Description:
8.5 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D9,0MM

ZEBRA
Description:
9 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D9,5MM

ZEBRA
Description:
9.5 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D10,0MM

ZEBRA
Description:
10 mm
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
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
Art.-no. Cust. Mat. No.