Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Twist drill bit assortment   DIN 338 HSS TIN head type RN - DRL-MET-SORT-DIN338-HSS-TINH-155PCS
´
Twist drill bit assortment   DIN 338 HSS TIN head type RN - DRL-MET-SORT-DIN338-HSS-TINH-155PCS - 1

Twist drill bit assortment DIN 338 HSS TIN head type RN

Twist drill HSS TiN DIN388, type RN, 155 pcs
DRL-MET-SORT-DIN338-HSS-TINH-155PCS
ZEBRA ORSY100

Art.-no. 0624020009

Prices for customers after login

Twist drill bit assortment DIN 338 HSS TIN head type RN

Art.-no. 0624020009

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

155-piece in system box, TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

Precise & Quick drilling


  • The sturdy twist drill with its short design provides for precise drilling.

  • Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.

  • Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting



Long tool life


The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill.

Notice

The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

Steel

Twist drill bit assortment DIN 338 HSS TIN head type RN including:

10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D1,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D1,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D2,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D2,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D3,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D3,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D4,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D4,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D5,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D5,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
10 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D6,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 10 x
5 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D6,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 5 x
5 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D7,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 5 x
5 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D7,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 5 x
5 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D8,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 5 x
5 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D8,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 5 x
5 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D9,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 5 x
5 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D9,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 5 x
5 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D10,0MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 5 x
5 x
Twist drill bits HSS DIN 338 type RN TIN head

DRL-TWST-MET-DIN338-HSS-TIN-D10,5MM

ZEBRA
Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 5 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-20COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
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
Art.-no. Cust. Mat. No.