Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Hammer drill bit box Plus Quadro-L Vario

Plus Quadro-L Vario hammer drill bit box, 7 pcs
DRL-HAM-SORT-PLUS-Q-LV-7PCS
ZEBRA

Art.-no. 0648050001

Prices for customers after login

Hammer drill bit box Plus Quadro-L Vario

Art.-no. 0648050001

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

7 pieces. Perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.

Significantly improved compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry (up to Ø 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Noticeably quicker drilling


The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Perfect drilling properties over the entire service life


  • Head geometry that is tailored to the drill bit diameter

  • One-piece carbide element — maximised attachment surface with the steel body gives high stability.


Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.



Optimum guidance in drilled hole


Drill bit with four cutting edges and four-spiral geometry to ensure that the bit is guided perfectly into the drilled hole.



Precise spot drilling


The special self-centring tip enables high-precision spot drilling.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer.

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Drilling speed (point system)

2 of 4 points

Smoothness of running (points system)

4 of 4 points

Accuracy (point system)

4 of 4 points

Reinforcement strength (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Number of pieces in assortment/set

7 PCS

Tool holding device

Suitable for SDS-plus

Hammer drill bit box Plus Quadro-L Vario including:

Hammer drill bit Plus Quadro-L Vario
1 x
Hammer drill bit Plus Quadro-L Vario

DRL-HAM-PLUS-Q-LV-D10,0-L165-WL100MM

ZEBRA
Description:
10 mm; Length: 165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
Quantity: 1 x
1 x
Hammer drill bit Plus Quadro-L Vario

DRL-HAM-PLUS-Q-LV-D12,0-L160-WL100MM

ZEBRA
Description:
12 mm; Length: 160 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
Quantity: 1 x
1 x
Hammer drill bit Plus Quadro-L Vario

DRL-HAM-PLUS-Q-LV-D5,0-L115-WL50MM

ZEBRA
Description:
5 mm; Length: 115 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
Quantity: 1 x
1 x
Hammer drill bit Plus Quadro-L Vario

DRL-HAM-PLUS-Q-LV-D6,0-L115-WL50MM

ZEBRA
Description:
6 mm; Length: 115 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
Quantity: 1 x
1 x
Hammer drill bit Plus Quadro-L Vario

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

ZEBRA
Description:
6 mm; Length: 165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
Quantity: 1 x
1 x
Hammer drill bit Plus Quadro-L Vario

DRL-HAM-PLUS-Q-LV-D8,0-L115-WL50MM

ZEBRA
Description:
8 mm; Length: 115 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
Quantity: 1 x
1 x
Hammer drill bit Plus Quadro-L Vario

DRL-HAM-PLUS-Q-LV-D8,0-L165-WL100MM

ZEBRA
Description:
8 mm; Length: 165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
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
Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Adapter for plug-in tools, plus to max

ADAPT-HAMDRL-PLUS/MAX

For drills with SDS-plus drive arbor on machines with SDS-max drive arbor
x 1 pcs
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
Art.-no. Cust. Mat. No.