Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Cutting disc, long-life & speed

Cutting disc Longlife & Speed
CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM
ZEBRA

Art.-no. 0664631250

Prices for customers after login

Cutting disc, long-life & speed

Art.-no. 0664631250

Prices for customers after login

Quantity

PU

x25 pcs

Exclusively for registered customers

Register now and access more than 12,500 products

The high-tech cutting disc for extreme demands on cutting capacity and versatility with large safety buffer

Up to 50% more cuts possible


compared with similar products due to its new and unique production process.



Significant clearance cutting and easier cutting due to extremely rough lateral surfaces


Prevents kick-back effect and jammed discs, even in extreme applications.



Hardly any reworking necessary


due to minimal burrs



Considerably less stress on the user


from vibrations, cutting noise and sparks. Up to 30% less cutting dust.



Very large safety buffer


Exceeds the safety requirements specified in the relevant standards due to its highly tear-resistant special fabric and innovative product design.



Free of iron, chlorine and sulphur

Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective hood when performing cutting work

  • Work only with undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards machine

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

Especially suited to machining steel and stainless steel. Cuts thick and thin materials: Pipes, profiles, solid materials, flat materials etc.


For free-hand cutting with electric, battery or pneumatic angle grinders.

Versatility (points system)

3 of 4 points

Service life (points system)

4 of 4 points

Cutting ability (point system)

4 of 4 points

Handling/user-friendliness (point system)

4 of 4 points

Cut quality (point system)

4 of 4 points

Diameter

125 mm

Thickness

1 mm

Drill hole

22.23 mm

Design

Straight

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s