Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Battery Li-ion 18 V BASIC M-CUBE®

18 volt lithium-ion battery M-CUBE
BTRYPCK-18V/5.0AH-M-CUBE-BASIC
MASTER

Art.-no. 5703450000

Prices for customers after login

Battery Li-ion 18 V BASIC M-CUBE®

Art.-no. 5703450000

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 12,500 products

Compact, powerful and lasting 18 Volt Li-Ion battery for professional and universal use with the new Würth cordless tools.

Tight fit and optimal heat removal


Integrated, robust cell frame encloses the cells and thus protects the battery from overheating and vibrations.



Long service life and optimum utilisation of output


Intelligent battery management with continuous individual cell monitoring



Protection of the battery and the workpieces


The robust housing with soft components protects the battery against damage from falls and minimises the risk of scratches on delicate surfaces.



Continuous monitoring of the remaining battery capacity


LED charge status indicator

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Nominal voltage

18 V/DC

Rechargeable battery/battery capacity

5 Ah

Weight of rechargeable battery/battery

695 g

Suitable chargers

ALG 18/4 BASIC
ALG 18/6 FAST