Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Charger ALG 18 V M-CUBE ®

Charger ALG 18 V, M-CUBE
CHRG-(ALG 18/6 FAST)-PLG-I
MASTER

Art.-no. 5705860010

Prices for customers after login

Charger ALG 18 V M-CUBE ®

Art.-no. 5705860010

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

For charging Li-ion 18V M-CUBE® BASIC batteries

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Input voltage

230 V/AC

Min./max. output voltage

18-18 V/DC

Suitable batteries

M-CUBE 18V

Min./max. frequency

50 / 60 Hz

Max. charging current

6 A

Cable length

1.5 m

Length

195 mm

Width

130 mm

Height

80 mm

Art.-no. Cust. Mat. No.