Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Stepped twist drill bit TiAlN

Stepped twist drill bit TiAIN
DRL-STEP-SPRL-HSS-TIALN-(D4-12MM)
ZEBRA

Art.-no. 0694423412

Prices for customers after login

Stepped twist drill bit TiAlN

Art.-no. 0694423412

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 12,500 products

Extremely versatile and extremely fast spiral step drill bit with an exceptionally long service life.

Particularly suitable for stainless steel



Longer service life


Extremely hard micro surfaces and cutting edges and high temperature resistance up to 800°C.



Faster drilling speeds


Higher possible feed rate and speeds



Precise spot drilling


Self-centring drill tip



Up to 30% faster compared with competitor products


Optimally tailored cutting edge geometry



Up to double the service life compared with competitor products


Reduction of wear on the drill tip and main cutting edges, and on the radial and axial relief grind



No slippage in the drill chuck


3-face shank and 1/4 inch bit holder



Precise working


Laser-inscribed diameters in both spiral grooves



Very little reworking required


Precise and circular drilling holes

Notice

Ensure that there is sufficient cooling/lubrication. Make sure that the feed is even. Observe the speed table.

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

Centring, tapping, drilling and deburring of metal sheets, pipes and profiles in a single work process. Suitable for stainless steels, normal steels, non-ferrous metals such as aluminium, other non-ferrous metals and plastics.

Min./max. drill diameter

4-12 mm

Shaft diameter

6 mm

Shaft length

23 mm

Shank style

3-face shank

Length

65 mm

Type description

TiAlN

Surface

TiAlN