Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Rechargeable LED Hand Lamp WL1 LED 3+1 W

Battery-powered LED hand-held lamp 5W COB LED
LAMP-BTRY-LED-COB-SLIM-5W-340X52X41-G

Art.-no. 0827940383

Prices for customers after login

Rechargeable LED Hand Lamp WL1 LED 3+1 W

Art.-no. 0827940383

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 12,500 products

Shadowless working LED hand lamp for narrow space

Latest lithium-ion battery technology


Short charging time, long light duration



Slim light


  • Shadowless 12cm long COB light source


Slim design


Luminaire head is just 8mm wide



Features


  • Two different light levels

  • Main light 3W COB LED, spot light 1W LED

  • Spot light above the luminaire head – flashlight function

  • Switch mode – spot light, main light low, main light high, off

  • Luminaire head can be swiveled by 120°

  • Battery charging status by three indicator lights

  • Strong magnet on the bottom of the light


Technical information


The light intensity is infinitely variable:


  • Main light low: 250 Lm

  • Main Light High: 600 Lm

  • Spot light 120Lm
Notice

Li-Ion battery: 3.7 V, 9.62 Wh, 18650-2600 mAH

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Min. colour rendering index (CRI)

80

Luminous flux

600 lm

Luminous flux main light

600 lm

Luminous flux side light

120 lm

Colour temperature

6500 K

Luminous period

6 h

Luminous period of main light

2.5 h

Luminous period of secondary light

10 h

Charging time

4 h

IP protection class

IP 54

Impact resistance

IK07

Type of rechargeable battery/battery

Li-lon

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

2600 mAh

Length x width x height

340 x 52 x 41 mm

Rechargeable LED Hand Lamp WL1 LED 3+1 W including:

0 x
USB cable 1 meter long for Power transfer only

AY-USBCBL-LAMP-BTRY-L1,2M-MICRO

Description: High quality USB cable with different plug offering
Quantity: 0 x
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
Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Car charger With USB socket

AY-CAR-CHRG-BTRY-USB 5V1A

x 1 pcs
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
Additive article:

 
Product
Description
Quantity
PU
price
/PU
Main plug for USB 2.0 chrager 5V1A

PWRPLG-USB-5VDC-5W-BLACK-AU

Intelligent universal charger with USB connection for charging USB devices
x 1 pcs