Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Brake cleaner

Brake cleaner
BRKCLNR-20LTR

Art.-no. 0890108719

Prices for customers after login

Brake cleaner

Art.-no. 0890108719

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

For cleaning and degreasing during maintenance and repair work

Fast flash-off behaviour and excellent cleaning performance


  • Fast and effective removal of soot, grease, brake dust and oily residues

  • Residue-free cleaning


Acetone-free


Good material compatibility with paints, plastics, seals and rubber



AOX-free and silicone-free

Notice

Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an invisible area.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Safety data sheet

Certificates/Documents(X)

Application area

For quickly removing oily/greasy residues, soot, brake dust on vehicles, disc and drum brakes, engine and gearbox housings etc.

Contents

20 l

Container

Plastic barrel

Colour

Colourless

Chemical basis

Naphtha

Density/conditions

0.719 g/cm³ / at 20°C

Hazard class (German Ordinance on Combustible Liquids)

AI

Shelf life from production

24 Month

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Tap

AY-POURING-TAP-BRKCLNR-DRUM-(AU-W)-20L

High quality, chemical resistant tap.
x 1 pcs
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
Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Product-specific pump spray bottle Unfilled

PMPSPRBTL-PLA-BRKCLNR-1LTR

Unfilled pump spray bottle for easy application of products from canisters and drums
x 1 pcs
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
Art.-no. Cust. Mat. No.