Welcome to Würth Australia

More than 12,500 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Non-flammable Brake Cleaner

Brake cleaner non-flammable
BRKCLNR-NFLMMABLE-20LTR

Art.-no. 0890108722

Prices for customers after login

Non-flammable Brake Cleaner

Art.-no. 0890108722

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 12,500 products

Non-flammable, multi-purpose brake cleaner with special safety formulation.

Powerful cleaning


Dearomatised hydrocarbon based cleaner



Reduced consumption and longer working time


Increase of flash off time due to high flash-point



Safe to use on sites where a non-flammable cleaner is required.

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Safety data sheet

Certificates/Documents(X)

Application area

For the removal of grease, oil, brake fluid, dirt and other surface contaminants from machinery components and engine parts. Useful on brake linings, disc pads, drums, cylinders and springs.

Instructions

Decant the required amount of product into a Product-specific pump spray bottle Unfilled, pressurise and spray on the required surface. Allow product to dissolve the dirt and grease on the application and then wipeoff with Cleaning paper ECO LINE.

Contents

20 l

Container

Plastic barrel

Colour

Clear

Chemical basis

Naphtha

Density/conditions

0.78 g/cm³ / at 15°C

Hazard class (German Ordinance on Combustible Liquids)

AIII

Shelf life from production

60 Month

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Tap

AY-POURING-TAP-BRKCLNR-DRUM-(AU-W)-20L

High quality, chemical resistant tap.
x 1 pcs
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
Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Hand cleaner Special

HNDCLNR-(SPECIAL)-200ML

SKIN
Hand cleaner for very stubborn dirt, especially lacquer, resin, adhesives, paint or bitumen.
Product-specific pump spray bottle Unfilled

PMPSPRBTL-NFLMM-BRKCLNR-EMPTY-1LTR

Unfilled pump spray bottle for easy application of products from canisters and drums
x 1 pcs
Hand cleaner Plus

HNDCLNR-TUBE-(PLUS)-350ML

SKIN
Hand cleaner for medium to heavy soiling with a balanced blend of natural and PU abrasives in a practical inverted bottle.
Cleaning paper ECO LINE

CLNPAP-ROLL-3PLIES-38CM-1000SHT-TEARING

ECOLINE
The all-rounder for the most common cleaning tasks
x 2 pcs