Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Rust remover Rost-Off Plus
Rust remover Rost-Off Plus - 1
Rust remover Rost-Off Plus - 2
Rust remover Rost-Off Plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rust remover Rost-Off Plus

High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)

  • Min. temperature conditions: -10 °C
  • Max. temperature conditions: 140 °C
  • Kinematic oil basis viscosity: 16.5 mm²/s
  • Conditions for viscosity of oil basis: at 40°C
  • Min. flashing point of active ingredient: 200 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container AOX-free Min. temperature conditions Quantity PU
price/PU
0890300
5 l Canister -10 °C
1 pcs
08903001
20 l Canister -10 °C
1 pcs
0890200
0.3 l Aerosol can Yes -10 °C
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

High capillary activity


Optimum creeping properties ensure outstanding rust penetration and extensive rust removal



Contains liquid, highly effective, organic molybdenum compound OMC2


  • In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers

  • Friction is reduced

  • Excellent lubricating effect by smoothing the metal surface

  • Ensures permanent smooth running of connections


Corrosion protection additives for optimum protection


Provides lasting protection against further corrosion



Resin and acid-free



Silicone-free



Compatible with rubber and plastic