Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 10.9, zinc-plated, blue passivated (A2K)
ISO 7380-2 steel 010.9 zinc plated
SCR-ISO7380/2-010.9-HS2,5-(A2K)-M4X8
Register now and access more than 20,000 products
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 8 mm |
Head diameter (dc) | 9.4 mm |
Head height (k1) | 2.2 mm |
Internal drive | HS2.5 |
Standards | ISO 7380-2 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Head type | Button head with collar |
Head details | With collar |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |