Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt, with thread to head and fine thread

DIN 961 similar steel 8.8 zinc plated fine thread
SCR-SIDIN961-8.8-WS14-(A2K)-M10X1,25X20

Art.-no. 006010 20
EAN 4050641052988

Prices for customers after login
Hexagonal bolt, with thread to head and fine thread

Art.-no. 006010 20

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Similar to DIN 961, steel 8.8, zinc plated (A2K)

Suitable for use in a wide range of Japanese vehicles and equipment due to the smaller head sizes

Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M10 x 1.25

Length (l1)

20 mm

Head height (k1)

6.4 mm

Standards

DIN 961 similar

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS14

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information