Hexagonal bolt
DIN 960 similar steel 8.8 zinc plated fine thread
SCR-SIDIN960-8.8-WS14-(A2K)-M10X1,25X40
Register now and access more than 20,000 products
Suitable for use in a wide range of vehicles and equipment due to the smaller head sizes
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M10 x 1.25 |
Length (l1) | 40 mm |
Head height (k1) | 6.4 mm |
Standards | DIN Similar to 960 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS14 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 10 mm |
Thread length (metric thread) | 26 mm |
Product class | A |