Hexagonal bolt with thread up to the head
ISO 4017 similar steel 8.8 zinc plated
SCR-HEX-SIISO4017-8.8-WS12-(A2K)-M8X20
Register now and access more than 20,000 products
Suitable for use in a wide range of vehicles and equipment due to the smaller head sizes
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20 mm |
Head height (k1) | 5.3 mm |
External drive (s1) | WS12 |
Standards | ISO Similar to 4017 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |