Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt with with Extra Fine Pitch

DIN 960 similar stl 8.8 zinc plated PT fine thread
SCR-SIDIN960-8.8-WS19-(A2K)-M12X1,25X40

Art.-no. 006412 40
EAN 4050641052162

Prices for customers after login
Hexagonal bolt with with Extra Fine Pitch

Art.-no. 006412 40

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

DIN 960, steel 8.8, zinc.
  • Higher resistance due to larger holding surface.

  • Higher torque.

  • Higher loading capacity.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.25

Length (l1)

40 mm

Standards

DIN 960

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS19

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Fine pitch thread

Thread design

Partial thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information