Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain
ISO 4017 stainless steel A2 50, A2 70 plain
SCR-HEX-ISO4017-A2/70-WS10-M6X16
Register now and access more than 20,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength A2-50
Datasheets(X)
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 16 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS10 |
Standards | ISO 4017 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |