Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain
ISO 7380-1 stainless steel A2 plain
SCR-BUT-ISO7380/1-A2/070-HS3-M5X16
Register now and access more than 20,000 products
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 16 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 2.75 mm |
Standards | ISO 7380-1 |
Material | Stainless steel A2 |
Property class | 070 |
Surface | Plain |
Head type | Button head |
Drive type | Hexagon socket |
Internal drive | HS3 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |