Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt with shank ISO 4014, steel 10.9, zinc-plated, blue passivated (A2K)

ISO 4014 steel 10.9 zinc plated
SCR-HEX-ISO4014-10.9-WS27-(A2K)-M18X120

Art.-no. 0105018120
EAN 4050641053848

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M18

Length (l1)

120 mm

Head height (k1)

11.5 mm

External drive (s1)

WS27

Standards

ISO 4014

Material

Steel

Property class

10.9

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

42 mm

Design

With shaft

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information