Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pan head tapping screw, shape C with AW drive

WN 111 steel black Delta Seal, pan head AW
SCR-PANHD-WN111-C-AW10-(DSS)-2,9X25

Art.-no. 011132925
EAN 4038898390169

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

WN 111-compliant, steel, black Delta Seal, shape C, with tip

AW drive system


  • Optimal torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Top coat black

Form

C

Nominal diameter (d1)

2.9 mm

Length (l1)

25 mm

Head diameter (dk)

5.6 mm

Head height (k1)

2.6 mm

Internal drive

AW10

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

WN 111

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information