Pan head tapping screw, shape C with AW drive
WN 111 steel black Delta Seal, pan head AW
SCR-PANHD-WN111-C-AW10-(DSS)-3,5X13
Register now and access more than 20,000 products
AW drive system
- Optimal torque transmission
- Longer service life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Datasheets(X)
Material | Steel |
Surface | Top coat black |
Form | C |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.75 mm |
Internal drive | AW10 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | WN 111 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Tip |