Hexagon Head Panel Screws with Washer
Steel zinc plated black with washer
SCR-HEX-4.6-PANEL-FLT-(A3S)-M8X25
Art.-no. 0129200825
EAN 4056807164458
Register now and access more than 20,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 22 mm |
Head height (k1) | 4 mm |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated black |
RoHS-compliant | Yes |
Drive type | Hexagon |
External drive (s1) | WS10 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Shank diameter | 8 mm |
Thread length (metric thread) | 20 mm |