Hexagon Head Panel Screws with Washer
Steel zinc plated black w. washer and lock washer
HX-HD-SCR-4.6-PNL-W-FLT/SPR-(A3S)-M6X30
Art.-no.
0129220630
EAN 4056807250564
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Hexagon head panel screws with spring flat washers
Product information
Datasheets(X)
Length (l1) | 30 mm |
Head diameter | 10 mm |
Head height (k1) | 4 mm |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated black |
RoHS-compliant | Yes |
Drive type | Hexagon |
External drive (s1) | WS10 |
Pitch | 1 mm |
Shank diameter | 6 mm |
Thread length (metric thread) | 30 mm |