Hexagon Head Panel Screws with Washer
Steel zinc plated black w. washer and lock washer
SCR-HEX-4.6-PANEL-FLT/SPR-(A3S)-M8X25
Art.-no. 0129240825
EAN 4056807182551
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Hexagon head panel screws with spring flat washers
Product information
Datasheets(X)
Length (l1) | 25 mm |
Head diameter | 12 mm |
Head height (k1) | 5.5 mm |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated black |
RoHS-compliant | Yes |
Drive type | Hexagon |
External drive (s1) | WS12 |
Pitch | 1.25 mm |
Shank diameter | 8 mm |
Thread length (metric thread) | 25 mm |