Button Head Needle Point Stitching Srew
Steel zinc plated yellow pan head H
SCR-PANHD-WO-H2-(A2C)-4,2X12MM
Register now and access more than 20,000 products
- Sharp, self-piercing needle points for fast insertion and self-centring application.
- No pre-drilling required.
- Low profile head for streamlined appearance.
- Class 2 yellow zinc finish for indoor use.
Datasheets(X)
Suitable for use in timber or light gauge sheet metal and cladding.
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Round washer head |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 4.2 mm |
Drive type | H |
Internal drive | H2 |
Thread type | Metric thread |