Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

DIN 7983 steel zinc plated black H shape C w. tip
SCR-RSDCS-DIN7983-C-H2-(A2S)-3,9X16

Art.-no. 013739 16
EAN 4050641286895

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = Thread without tip


Shape R = Thread with rounded tip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7983

Material

Steel

Surface

Zinc plated black

Form

C

Head type

Raised countersunk head

Drive type

H

Internal drive

H2

Nominal diameter (d1)

3.9 mm

Head diameter (dk)

7.5 mm

Length (l1)

16 mm

Head height (k1)

2.3 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

RoHS-compliant

No

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information