ASSY®plus special blue galvanised Particle board screw
ASSYplus special steel zp PT cs millling pocket AW
SCR-CS-DBIT-MPK-WO-AW20-(A2K)-4X45/28
ASSYPLUS 3.0
Register now and access more than 20,000 products
Precise positioning and no splitting
Rapid spot drilling of the screw is no problem at all thanks to its special drilling tip, which has been geometrically optimised. It also prevents irritating splitting or rupturing of the wood and is suitable for coated boards.
Fast screwing
The gentle start of the thread after the drill tip enables rapid screw-in.
Simple and clean countersinking
Easy countersinking of the screw is made possible thanks to its milling pockets. Chips formed at the surface during the screwing-in process are collected.
AW drive for optimum locating and power transfer
The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
ETA-11/0190
General technical approval
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 45 mm |
Thread length (lg) (lg) | 25 mm |
Screw-thread length with drill tip (b) (b) | 28 mm |
Head type | Countersunk milling pocket head |
Head details | Milling pockets |
Head diameter (dh) | 8 mm |
Head height (k) | 2.5 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Design | With shaft |
Thread form | Single start thread |
Core diameter | 2.5 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Wood |
Area of application | Furniture |
Approval | ETA-11/0190 |
Product weight (per item) | 2.574 g |
RoHS-compliant | Yes |