Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ASSY®plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank

ASSYplus 4 A2 TH sst A2 PT rill top head RW
SCR-TH-TERRAC-DBIT-A2-RW30-PT-6,5X100/38

Art.-no. 0166765100

EAN 4062856212972

Prices for customers after login
ASSY®plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank

Art.-no. 0166765100

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Special partial-thread screw made of high-quality, austenitic A2 stainless steel with small top head and milling ribs for visually appealing fastening close to edges, without pre-drilling, of wooden façades, skirting boards, fences etc. in outdoor areas constantly exposed to weathering

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean drilling due to advanced centring drill tip


  • Positioning and drilling without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bit)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick fastening due to gentle start of thread


Easy countersinking in softwoods and hardwoods


  • Visually appealing connections due to lens-shaped, rounded head

  • High milling power and chip collection for clean countersinking of the head in soft wood/hard wood

  • For universal use in wood and metal connections due to milling pockets integrated in the countersunk head

  • Can be combined with 90° metal countersink


Maximum reliability of the screw connection


  • Asymmetrical single thread

  • Through optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks


Stainless mounting for accessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel

  • Can be used in rural or urban environments or industrial atmospheres without significant exposure to chlorides or SO2

  • With friction-reducing slide coating for easy fastening
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. ASSY screws can be dimensioned in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the fixed connection of two wooden elements


The slightly inclined grooves incorporated into the shank area enable two wooden elements to be permanently connected in the assembled state. Any creaking caused by the drying and swelling of the wooden components is reduced. The mechanical fracture properties of the screw are also increased.



For wood to wood connections designed to pull together


The partial thread starting immediately below the shank allows for wood to wood connections designed to pull together. The screw thread is positioned entirely in the lower component once screwed in.

Instructions
  • For optimum use of the screw, the right-size RW bit must be used

  • Partial-thread screws are ideal for connecting wooden components. To achieve optimum assembly of the components, the components to be fixed must not be thicker than the length of the shank

  • ASSY screws are approved for quasi-static loads

  • ASSY stainless steel screws can be used to attach hard wood terraces and flooring. Pre-drilling is recommended for tropical timber with high bulk density

Nominal diameter (d)

6.5 mm

Length (l)

100 mm

Thread length (lg) (lg)

38 mm

Screw-thread length with drill tip (b) (b)

42.5 mm

Head type

Top head

Head diameter (dh)

9 mm

Head height (k)

5.5 mm

Internal drive

RW30

Thread type

Wood screw thread

Thread design

Partial thread with grooved shank

Core diameter

3.8 mm

Shape of tip

Drilling tip

Material

Stainless steel A2

Surface

Plain

Max. screw-in angle

90 Degree

Min. screw-in angle

45 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Outdoors, Balcony, Façades, Wet areas, Play equipment, Board walk, Terrace, Fence

Product weight (per item)

15.800 g

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

x 1 pcs

BIT-RW30-LUMINOUSYELLOW-1/4IN-L25MM

The perfect bit for the new generation of ASSY screws

BIT-RW30-LUMINOUSYELLOW-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws

BIT-RW30-LUMINOUSYELLOW-1/4ZO-L120MM

The perfect bit for the new generation of ASSY screws
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information