Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Chipboard Screws

Steel zinc plated PT countersunk milling head H
CHIPBOARD SCR CSK PH GAL 10G/4.8X75

Art.-no. 017114875

EAN 4046777459234

Prices for customers after login
Chipboard Screws

Art.-no. 017114875

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Milling Head


  • Won't crack coating

  • No cracking and chipping of the material when screwing at edges.


Thin Shank


Enables a direct connection without gaps.



Thread and 25° Tip


Easy screw-in due to sharp threads with glide-promoting coating.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automatic countersinking to spot on starting on hard surfaces like coated and uncoated particle board sheets, medium density fibreboard sheets (MDF) and in all other wood or wooden materials.

Nominal diameter (d)

4.8 mm

Length (l)

75 mm

Head type

Countersunk milling head

Head diameter (dh)

9.3 mm

Internal drive

H2

Core diameter

3 mm

Material

Steel

Surface

CL3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information