Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Chipboard screw A2 ASSY® 3.0

SCR-CS-CTRHD-WO-A2-AW40-8X100/60

Art.-no. 0180180100

EAN 4047376901711

Individual price display after login
Chipboard screw A2 ASSY® 3.0

Art.-no. 0180180100

Individual price display after login
Quantity
PU
x 75 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Universal use for constructing fences, balconies, walkways, outdoor playground equipment.

A2 stainless steel, partial thread, milling pocket, AW drive



Joins wood without splitting or cracking it



Milling pocket for exceptional countersinking!


  • Suitable for wood and fittings

  • Minimum damage to coated wood materials

  • Fewer chips on the surface


Shank milling cutter - the "auxiliary motor" for low force


  • Reduction of the prevailing-on and head countersinking torque, especially with long screws

  • Tool protection

  • From diameter = 5 mm, L = 70 mm


Asymmetrical single-start thread - faster and higher tensile strength


  • Low screw-in torque

  • High mechanical strength

  • Faster screwing than conventional chipboard screws

  • Wide thread pitch: 5.0-12.0 mm


AW drive, greater power


  • Excellent force transmission

  • Excellent insertion

  • Quick positioning

  • Screw settles securely

  • The bit practically never comes out

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm


Ring tip - wood less likely to split, very few blow-outs


  • Minimal splitting effect, especially when screwing in near the edge

  • Reduction in prevailing-on torque

  • The special horizontal ring contains blow-outs when screwing

  • Mating thread tip: 5.0-12.0 mm


Material:


Corrosion-resistant, austenitic stainless steel (1.4301; 1.4567)

Notice

Pre-drilling to the screw core diameter in solid hardwoods is recommended



ASSY 3.0 A2 screws are fairly resistant to acids and are not suitable for use in atmospheres containing chlorine gas. Use Würth's timber construction software to calculate ASSY screws with a diameter exceeding 5 mm.



To attach metals to wood, machine a precise cut-out in the metal tab.



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread tip, ring thread tip, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix 0153 (pan head).



The range of applications of the various stainless steels is detailed in the following table issued by the ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828). Rustproof stainless steels (e.g. material no. 1.4016) are recommended in terms of atmospheric conditions only for use in a rural environment, and in this respect only subject to significant restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. Stainless steel A4 is especially suitable for use in an industrial atmosphere and for use near the sea.



Available work documents:


Dimensioning software, data sheets and European technical assessments can be found on our website www.wuerth.it/assy.

ETA-11/0190

When using these screws, please comply with ETA-11/0190 specifications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The ASSY 3.0 A2 screw made from corrosion-resistant, austenitic stainless steel is designed especially for applications outdoors, in damp rooms and in salty atmospheres

Instructions

Screw-in angle 0° to 90°. Screw in without pre-drilling in conifer wood and softwood. To reduce the edge distances, pre-drill a hole according to the screw core diameter. Hardwood must be pre-drilled in accordance with ETA-11/0190.

Nominal diameter (d)

8 mm

Length (l)

100 mm

Thread length (lg)

60 mm

Head type

Countersunk milling pocket head

Head details

Milling pockets

Head diameter (dh)

15 mm

Head height (k)

4.6 mm

Internal drive

AW40

Thread type

Wood screw thread

Thread design

Partial thread

Thread form

Single start thread

Core diameter

5 mm

Shape of tip

Tip with ring thread

Angle of the tip

30 Degree

Material

Stainless steel A2

Surface

Plain

Min./max. screw-in angle

0-90 Degree

Suitable for use in the following materials

Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL

Area of application

Façades, Terrace, Fence, Structural woodwork, Element construction, Timber panel construction, Timber construction, Wet areas, Play equipment, Outdoors, Board walk, Balcony

Screw requiring approval

Yes

Approval

ETA-11/0190

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Countersunk washer/washer A1 stainless steel

WSH-CS-A1-D8,4

x 100 pcs
Angled washer 45° A2 oval hole

ANGLWSH-CS-45DGR-A2-8,5X4

For optimum transfer of tensile stresses for metal/wood connections with ASSY 4 or ASSY 3.0 stainless steel countersunk head screws in outdoor areas exposed to the elements
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information