WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z2-4X50
WUEPOFAST
Register now and access more than 20,000 products
- Fully threaded with countersunk head
- Eliminates the need for pre-drilling
- The thin screw core results in a high tear-out strength and minimal material deformation
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 50 mm |
Head type | Countersunk head |
Head diameter (dh) | 7.8 mm |
Internal drive | Z2 |
Thread design | Full thread |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 2.600 g |
RoHS-compliant | Yes |