ASSY® 3.0 combination timber screw
ASSY 3.0 combi steel zinc plated PT hex. head AW
SCR-WO-HEX-AW40-(A3K)-8X140/80
ASSY 3.0 KOMBI
Register now and access more than 20,000 products
Steel, zinc-plated, blue passivated, partial thread
The combi head with AW drive and reinforced shaft neck is extremely versatile and boasts a high power transmission.
The glide-coated asymmetrical coarse thread with mating thread and burr means a 30% saving in time and less tendency to split during use.
Head:
Combined hexagon head + AW drive with reinforced shaft neck for highly flexible power transmission and a perfect fit in metal connections.
Thread:
Asymmetrical coarse thread with sharp threads for short screw-in times.
Plastic non-friction coating:
Enables easy screw-in by reducing friction.
End mill
The milling section after the thread reduces the screw-in torque by 20%.
Tip
Reduced risk of splitting due to mating thread.
You can use the Würth timber dimensioning software (online or download for offline work) for an individualised static recommendation. For simple standard applications, please refer to the calculation tables. Ask your sales representative for your free copy.
Particle board screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
AW40 x 50 mm drive bit - 0614 524 0Datasheets(X)
Nominal diameter (d) | 8 mm |
Length (l) | 140 mm |
Head type | Hexagon head |
Head height (k) | 4.5 mm |
External drive | WS12 |
Internal drive | AW40 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Design | With shaft |
Thread form | Coarse thread |
Thread length (lg) | 80 mm |
Material | Hardened steel |
Surface | Zinc plated |
Suitable for use in the following materials | Board ply wood (BSP) |
Area of application | Structural woodwork |
Core diameter | 5.3 mm |
Shape of tip | Tip with counter thread |
Angle of the tip | 34 Degree |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
RoHS-compliant | Yes |
Approval | ETA-11/0190 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!