Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Window construction screw, raised countersunk head FBS

SCR-RSDCS-NEEDPIN-AW20-SORT-A3K+S-4,1X19

Art.-no. 0188294119

EAN 4056807305479

Individual price display after login
Window construction screw, raised countersunk head FBS

Art.-no. 0188294119

Individual price display after login
Quantity
PU
x 5000 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Steel, galvanized (thick-layer passivation), Deltacoll-coated, AW drive
  • Drive: AW20

  • Special thread with needle tip

  • Head diameter 7.0 mm


Increased corrosion protection


In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.



Thermal stability of corrosion protection layer 150°C


Cr(VI)-free corrosion protection layer.

Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4.1 mm

Length (l)

19 mm

Head diameter (dh)

7 mm

Head height (k)

2.2 mm

Internal drive

AW20

Head type

Raised countersunk head

Thread type

Self-tapping screw thread

Thread design

Full thread

Core diameter

2.5 mm

Shape of tip

Pinpoint

Product weight (per item)

1.054 g

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information