Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Dry wall screw with double-start thread

Steel, phosphated, double thread H
SCR-DRYWL-DBTHR-H2-(PHR)-3,5X41/34

Art.-no. 018903541

EAN 4050641343284

Individual price display after login
Dry wall screw with double-start thread

Art.-no. 018903541

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For screwing on metal substructures up to max. 1 mm
  • Double-start thread with special needle tip

  • Hardened, phosphated steel

  • Bugle head with PH 2 cross recess drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

41 mm

Thread length

34 mm

Head diameter (dh)

8 mm

Internal drive

H2

Material

Steel

Surface

Phosphated

Head type

Bugle head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information