Drywall Screws
Steel zinc plated yellow twin thread H
DRYWALL SCR B/HD PH YELL 3.9/7GX50
Register now and access more than 20,000 products
- With Fine Thread.
Conical head with cross recessed H2 drive
Datasheets(X)
For screwing on various wooden and metal substructures up to a maximum of 1mm.
Nominal diameter (d) | 3.9 mm |
Length (l) | 50 mm |
Screw-thread length with drill tip (b) | 44.9 mm |
Head diameter (dh) | 8.3 mm |
Internal drive | H2 |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Bugle head |