Drywall Screws
Steel zinc plated yellow twin thread H
DRYWALL SCR B/HD PH YELL 4.2/8GX75
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49659.jpg)
Register now and access more than 20,000 products
- With Fine Thread.
Conical head with cross recessed H2 drive
Datasheets(X)
For screwing on various wooden and metal substructures up to a maximum of 1mm.
![]() | |
Nominal diameter (d) | 4.2 mm |
Length (l) | 75 mm |
Screw-thread length with drill tip (b) | 50.5 mm |
Head diameter (dh) | 8.3 mm |
Internal drive | H2 |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Bugle head |