Bugle Head Drywall Screws
Steel zinc flake double-start thread cs head H
DRYWALL SCR B/HD PH GAL 4.2/8GX 65
Register now and access more than 20,000 products
- Fine thread
- Class 3 Galvanised
- Double thread with special needle tip
- Conical head with PH2 (Phillips) drive
Datasheets(X)
For screwing on various wooden and metal substructures up to a maximum of 1mm.
Nominal diameter (d) | 4.2 mm |
Length (l) | 65 mm |
Screw-thread length with drill tip (b) | 49.7 mm |
Head diameter (dh) | 8 mm |
Internal drive | H2 |
Material | Steel |
Surface | Flake zinc |
Head type | Bugle head |