Plastic cover cap with sealing lip for pan head screw
Plastic cover for pan head
CAP-PLA-F.PANHD-RAL9011-D18
Art.-no.
0202001481
EAN 4050641050649
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
With sealing lip for flat head screws (pan head screws)
Product information
Datasheets(X)
Nominal diameter | 4.8 mm |
Outer diameter (d2) | 18 mm |
Material | PE - Polyethylene |
Colour | Graphite black RAL 9011 |
RoHS-compliant | Yes |
Suitable for | Zebra Pias lens head and pan head sheet metal screws to DIN 7981 (ISO 7049) with sealing lip |
Design | Sealing lip |