pias® drilling screw, raised countersunk head with AW drive
pias steel zinc plated raised countersunk head AW
SCR-DBIT-RSDCS-AW20-(A3K)-4,2X13
ZEBRA PIAS
Register now and access more than 20,000 products
Drilling, threading, screwing-in - all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
AW drive system:
- Enhanced torque transmission
- Longer service life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- Contact pressure during use approx. 100 N, screw in with depth stop if necessary
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 8.1 mm |
Head height (k1) | 3.7 mm |
Drill tip length (lp) | 3.7 mm |
Other standard | Company standard |
Head type | Raised countersunk head |
Internal drive | AW20 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Drilling tip |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) | 3.5 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
RoHS-compliant | Yes |