Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

GEFU® thread-rolling screw With Taptite 2000® thread, flat head and hexalobular drive

GEFU DIN 7500-1 steel zinc plated flat head TX
SCR-PANHD-DIN7500-PE-TX30-(A2K)-M6,0X20
TAPTITE2000

Art.-no. 020971620
EAN 4053479242637
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Mechanical and functional properties in accordance with DIN 7500-1 (shape PE), case-hardened (-O-) zinc-plated steel, blue passivated (A2K) with slide coating, head dimensions according to ISO 14583

Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Benefits:



Cost savings


  • Eliminates thread cutting


Non-cutting thread formation



Low rolling torques with greater thread flank overlap


  • TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks


High clamping force


  • Due to low rolling torques


High load-bearing capacity


  • Due to large thread flank overlap

  • Due to strain-hardened counter thread (nut thread)


Protection against loss (reduced likelihood of screw working loose)


  • Play-free and self-locking thread seating


The formed thread corresponds to a standard metric thread


  • Where necessary, the GEFU screw can be replaced with a metric screw.
Notice

The suitability of the GEFU
® for the application or component in question must be determined by testing in advance. Guideline values for suitable hole diameters are specified in DIN 7500-2.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Examples of materials suitable for this type of non-cutting direct screwing are ductile materials such as steel (up to approx. 500 N/mm²), die-cast zinc, aluminium, copper, copper alloys etc.

Thread type x nominal diameter (d1)

M6

Length (l1)

20 mm

Head diameter (dk)

12 mm

Head height (k1)

4.6 mm

Head type

Flat head

Material

Steel, case-hardened

Surface

Zinc plated

Thread type

Metric thread

Internal drive

TX30

Guideline values for hole diameters

5.5 mm

Standards

DIN 7500-1

RoHS-compliant

Yes

Material thickness mmCore hole diameter for
thread nominal diameterM2M2.5M3M3.5M4M5M6M8M10
2 and below1,82,22,73,23,64,55,4--
41,82,32,83,23,64,55,57,39,2
6-2,32,83,23,74,65,57,49,3
8 ---3,74,65,57,49,4
10 and above---- 4,65,67,59,5
This information is taken from DIN 7500/Part 2
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SCR-GEFU-SYSKO-FLHD-(A2K)-2058PCS

SYSTEMKOFFER
Zinc-plated steel, blue passivated (A2K), Taptite 2000 thread, hexalobular socket
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information