Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Screws with reduced head size

Steel zinc plated with reduced pan head size H
SCR-NOPLT-PANHD-ST-(A2K)-6X16MM

Art.-no. 0210000009
EAN 4058794254631
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

"Number Plate" Screws. With Phillips Drive.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Number Plate (Registration Plate) mounting.

Nominal diameter (d1)

6 mm

Length (l1)

16 mm

Material

Steel

Surface

Zinc plated

Internal drive

H

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information