Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

pias® drilling screw, round head with collar and AW drive

pias steel zinc flake ZFBM pan head flange AW
SCR-DBIT-PANHD-FLG-AW20-(ZFBM)-4,2X13
ZEBRA PIAS

Art.-no. 021874213
EAN 4062856478125

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Steel, black zinc-flake coating (ZFBM), with AW drive

Drilling, threading, screwing-in - all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors



AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures

Material

Steel

Surface

Flake zinc black

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Head diameter (dk)

11 mm

Head height (k1)

2.9 mm

Drill tip length (lp)

3.7 mm

Other standard

Company standard

Head type

Pan head with collar

Internal drive

AW20

Thread type

Self-tapping screw thread

Min. recommended substructure thickness

1.5 mm

Max. material thickness to be drilled through (metal)

3.5 mm

Max. attachment thickness (lB)

6 mm

Min./max. recommended installation speed (idling)

1700-2500 rpm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information