Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

pias® wing-type drilling screw, countersunk milling head with AW drive

Wing-pias steel flake zinc cntrsnk. milling hd. AW
SCR-DBIT-WNG-CS-CUTHD-AW40-(RUS)-8X80
ZEBRA PIAS

Art.-no. 021900880
EAN 4050641288561

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures

Steel, Ruspert®-coated (grey)



Corrosion protection


Approx. 500 hrs. no base metal corrosion in accordance with DIN EN ISO 9227 — NSS



AW drive system:


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Wing-pias screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling.

  • The maximum attachment length is calculated as follows: Wood thickness and surface thickness lU = max. attachment length

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with hard and soft woods

Instructions
  • Force feeding of the screw is prevented by the wings drilling out the wood

  • The core hole is drilled into the substructure. The wings break off upon contact with the metal

  • The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread

Nominal diameter (d)

8 mm

Length (l)

80 mm

Head diameter (dk)

15 mm

Head height (k1)

5.4 mm

Drill tip length (lp)

18 mm

Other standard

Company standard

Material

Steel

Surface

Flake zinc grey

Head type

Countersunk milling head

Internal drive

AW40

Thread type

Metric thread

Min. recommended substructure thickness

3 mm

Max. material thickness to be drilled through (metal) (lU)

12 mm

Max. attachment thickness (lB)

48 mm

Min./max. recommended installation speed (idling)

600-1200 rpm

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BIT-AW40-LUMINOUSPINK-1/4IN-L50MM

E 6.3 (1/4")
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information