Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

pias® wing-type drilling screw, countersunk milling head with AW drive

Wing-pias steel zinc plated yellow cs head AW
SCR-DBIT-WNG-CS-CUTHD-AW20-(A3L)-4,2X32
ZEBRA PIAS

Art.-no. 0219114232
EAN 4047376278271

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures.

Steel, yellow galvanized



With self-tapping thread



Countersunk milling head for use with hard and soft woods



AW drive system


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice

The recommendation for the maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure.


Wing-pias® must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling

For 3.9/4.2/4.8 mm diameters


General construction permit Z-14.4-634


For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.

Drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Force feeding of the screw is prevented by the wings drilling out the wood

  • The core hole is drilled into the substructure. The wings break off upon contact with the metal

  • The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread

Nominal diameter (d)

4.2 mm

Length (l)

32 mm

Head diameter (dk)

8 mm

Head height (k1)

3.2 mm

Drill tip length (lp)

9 mm

Other standard

WN 219

Material

Steel

Surface

Zinc plated yellow

Head type

Countersunk milling head

Internal drive

AW20

Thread type

Self-tapping screw thread

Min. recommended substructure thickness

1.5 mm

Max. material thickness to be drilled through (metal) (lU)

3 mm

Max. material thickness for wood (lH)

20 mm

Min./max. recommended installation speed (idling)

1700-2500 rpm

Approval

DIBt Z-14.4-634

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information