Frame screw AMO® III
Amo III, type 1, stainless steel, A2, plain RW 30
SCR-CTRHD-RW30-A2-7,5X92
AMO III
Register now and access more than 20,000 products
Time and cost saving
- Cuts its own thread through aerated concrete and wood, saving time and money
Does not press workpieces together
- Stress free spacer
Flush finish
- Due to countersunk head and milling ribs
High load capacity
- The AMO® III has been tested by independent laboratories for extraction values, cross-load capacity and fire resistance
Fire resistant up to 120 minutes.
Datasheets(X)
The AMO® III frame screw has been developed by Würth and can be used for example for stress free spacing of windows and doors made of wood, plastic or wood/aluminium.
The screw is self-tapping, which means that the screw cuts its own thread in concrete, bricks or wood. In concrete and bricks, predrilling is necessary, but not in aerated concrete and wood.
Length (l) | 92 mm |
Thread diameter (d) | 7.5 mm |
Material | Stainless steel A2 |
Head type | Countersunk milling head |
Head diameter (d(h/k)) | 12 mm |
Internal drive | RW30 |
Drill-hole diameter in window frame (dWin) | 6 mm |
Nominal drill hole diameter | 6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!