Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon bolt with shank and fine thread DIN 960, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E)

DIN 960 steel 10.9 zinc nickel fine thread
SCR-DIN960-10.9-WS13-(P3E)-M8X1,0X25/18

Art.-no. 026348 25
EAN 4050641290212

Prices for customers after login
Hexagon bolt with shank and fine thread DIN 960, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E)

Art.-no. 026348 25

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Chromium (VI)-free:


Complies with the EU End of Life Vehicles Directive.



Corrosion resistance:


720 h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96 h, zinc plated yellow (A2C).

Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M8 x 1

Length (l1)

25 mm

Head height (k1)

5.3 mm

Standards

DIN 960

Material

Steel

Property class

10.9

Surface

Zinc nickel

RoHS-compliant

Yes

Corrosion protection period

720 h

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1 mm

Thread form

Fine pitch thread

Thread design

Partial thread

Shank diameter

8 mm

Thread length (metric thread)

18 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information