EURO screw countersunk head type A
Zinc-plated steel countersunk head Z type A
SCR-EURO-CS/D8-Z2-(A2K)-6,3X10
Register now and access more than 20,000 products
Datasheets(X)
Pre-drill with Ø 5,0 mm
Nominal diameter (d) | 6.3 mm |
Length (l) | 10 mm |
Head type | Countersunk head |
Head diameter (dh) | 8 mm |
Head height (k) | 2 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 4 mm |
Shape of tip | Flat |
Min. screw-in angle | 45 Degree |
Max. screw-in angle | 90 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Suitable for use in the following materials | Wood |
Area of application | Fitting |
RoHS-compliant | Yes |