Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Euro screw, countersunk head, type A

Steel nickel plated countersunk type A
SCR-EURO-CS-A-AW20-(E2J)-6,3X14

Art.-no. 027656314
EAN 4056807817491

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Nickel-plated steel. For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Pre-drill with 5.0 mm diameter hole

Nominal diameter (d)

6.3 mm

Length (l)

14 mm

Head type

Countersunk head

Head diameter (dh)

7.4 mm

Head height (k)

1.8 mm

Head details

Type A

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Single start thread

Core diameter

4 mm

Shape of tip

Flat

Min. screw-in angle

45 Degree

Max. screw-in angle

90 Degree

Material

Hardened steel

Surface

Nickel plated

Suitable for use in the following materials

Wood
Derived timber product
Softwood

Area of application

Fitting
Store construction
Exhibition stand construction
Furniture

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information