Hexagonal nut ISO 4032 polyamide 6.6, natural
ISO 4032 polyamide 6.6 nature
NUT-HEX-ISO4032-PA6.6-WS13-M8
Register now and access more than 20,000 products
- Metric standard thread
- Tensile strength 60-80 N/mm²
- Resistant to mineral oils, petrol and weak alkaline solutions.
- Resistant to temperatures from -40°C to +150°C
- Water absorption 8-10%
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.5 mm |
External drive (s1) | WS13 |
Standards | ISO 4032 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
RoHS-compliant | Yes |